Beli Heavy Duty Push Button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  2. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp25.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  3. DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)
    Deskripsi:
    Terbuat dari bahan-bahan berkualitas tinggi.Dapai digunakan di berbagai macam pemakaian mulai dari perabot rumah tangga, mainan, dan lainnya.
  4. IDEC Push Button Switch (Saklar Tombol Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    IDEC Push Button Switch (Saklar Tombol Tekan)
    atribut:
    • Operation Method: Momentary
  5. EverBrite 3 LED Push Light
    Mulai

    Rp87.900

    EverBrite 3 LED Push Light
    atribut:
    • Item #: E101003
    • Blub Type: 3 LED
    • Brightness (lumen): 10
    • Battery Type: 3AAA
    • Beam Distance (m): 6
    • Battery Lifetime (hour): 8
  6. Kennedy Tool Box (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  7. DAYTON Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp21.999.900

    DAYTON Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    These general purpose electric chain hoists move heavy and odd-shaped loads.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Steel
    • Chain Grade: Grade 80
    • Chain Material: Alloy Steel
    • Color: Red
    • Controls: Push Button Pendant
    • For Outdoor Use: No
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Number of Speeds: 1
    • Overload Protection Included: Yes
    • Thermal Protection: Included
  8. IDEC Push Button Switch Illuminated Φ16 A6 Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp169.900

    IDEC Push Button Switch Illuminated Φ16 A6 Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Button Illumination Color: Green
    • Lens style push button dimensions: φ18mm
  9. BENZ WERKZ Catok Besi Putar Heavy Duty
    Mulai

    Rp519.900

    BENZ WERKZ Catok Besi Putar Heavy Duty
    atribut:
    • Qty/Ctn: 1 Unit
  10. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  11. Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.399.900

    Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
  12. MASKO Heavy-Duty Sheet Metal Panel Box (Kotak Kontrol Plat Tebal)
    Mulai

    Rp589.900

    MASKO Heavy-Duty Sheet Metal Panel Box (Kotak Kontrol Plat Tebal)
    Deskripsi:
    - Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  13. Indexa Die Spring - Heavy Load
    Mulai

    Rp24.900

    Indexa Die Spring - Heavy Load
    Deskripsi:
    Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Heavy Load
    • Colour: Red
    • Material: Steel
  14. KRISBOW Goggle Chemical (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    KRISBOW Goggle Chemical (Kacamata Safety)
    atribut:
    • Dimensions (cm): 16x5x5
  15. ALP Wiper Seal A206 Type
    Mulai

    Rp24.900

    ALP Wiper Seal A206 Type
    Deskripsi:
    -It is our heavy-duty scraper type dust felt designed to prevent all kinds of negative particles from entering the system, especially in hydraulic cylinders operating outside of closed areas (for example, hydraulic cylinders used in construction machines).-However, it is also recommended to be used safely in light duty cylinders.
    atribut:
    • Operating Temperature (°C): -40/+120
    • Sliding Speed (m/s): 1
    • Channel Diameter (µm): ≤1.6 / ≤10.0 (ra/Rmax)
    • Dynamic Surface (µm): ≤0.4 / ≤3.2 (ra/Rmax)
    • Material: TPE
    • Side Surfaces (µm): ≤3.2 / ≤16.0 (ra/Rmax)
  16. TOHO (TOOLS) Cutter Blade
    Mulai

    Rp35.900

    TOHO (TOOLS) Cutter Blade
    Deskripsi:
    - Great for cutting sheet,vinyl, plastic,rubber and many other applications. - Multi-purpose snips with compound cutting leverage. - Ergonomic grips provide superior comfort,resists twisting. - Change blades quickly and easily with the one-touch, push button release. - Heavy-duty1inch (25mm) wide x 0.7 mm thick snap-blades 6 snap-off segments for a total of 7 cutting edges for each blade.
    atribut:
    • Size (mm): 0.5x18x100
Daftar Harga Heavy Duty Push Button Terbaru October 2026
Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Rp9.999.900
KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)Rp25.999.900
IDEC Push Button Switch YW Series (Saklar Tombol/Saklar Tekan)Rp68.900
DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)Rp27.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp169.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp189.900
EverBrite 3 LED Push LightRp87.900
IDEC Push Button Emergency AVN3 Series (Saklar Tekan)Rp569.900
Kennedy Tool Box (Kotak Perkakas)Rp689.900
DAYTON Electric Chain Hoist (Katrol Rantai Elektrik)Rp21.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)